Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT208
- Zoro # G612376989
product price:Â
$
91.79
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Width
53.7 mm
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Flange Thickness
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT208
- Zoro #
- G612376989
- UPC #
- 808250121175
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Overall Width
- 53.7 mm
- Flange Thickness
- 14 mm
- Overall Length
- 171 mm
- Mount Hole Center-to-Center Length
- 143.7 mm
- Bore Diameter
- 40 mm
- Overall Height
- 105 mm
Description
a=171MM, e=143.7MM, g=14MM, x=38MM, s=14MM, b=105MM, Z=53.7MM, L=43.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.