Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM NARR ECCENTRIC COLLAR 3-BOLT FLANGE
- Mfr # KHCFTR208
- Zoro # G714858345
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
137 mm
Housing Material
Cast Iron
System of Measurement
Metric
Overall Height
137 mm
Flange Thickness
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHCFTR208
- Zoro #
- G714858345
- UPC #
- 808250474455
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.