Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL8CW
- Zoro # G812376826
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
Housing Type
Oval
Overall Height
35.5 mm
Flange Thickness
20 mm
Mount Hole Center-to-Center Length
144 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBNFL8CW
- Zoro #
- G812376826
- UPC #
- 808250253029
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 40 mm
- Overall Height
- 35.5 mm
- Flange Thickness
- 20 mm
- Mount Hole Center-to-Center Length
- 144 mm
- Overall Width
- 71 mm
- Overall Length
- 174.6 mm
Details
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 2
Description
A=174.6MM, E=144MM, G=20MM, X=37.5MM, S=14MM, L=100MM, Z=71MM, B=35.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.