Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL208
- Zoro # G412377247
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
143.7 mm
Bearing Insert Type
Radial Ball
Flange Thickness
14 mm
Bearing Insert Material
Stainless Steel
Overall Height
49.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL208
- Zoro #
- G412377247
- UPC #
- 808250265497
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Housing Material
- 304 Stainless Steel
Dimensions
- Mount Hole Center-to-Center Length
- 143.7 mm
- Flange Thickness
- 14 mm
- Overall Height
- 49.2 mm
- Overall Length
- 171 mm
- Bore Diameter
- 40 mm
- Overall Width
- 51.2 mm
Description
A=171MM, E=143.7MM, G=14MM, X=38MM, S=14MM, L=105MM, Z=51.2MM, B=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.