SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA208
- Zoro # G312376999
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
144 mm
Shaft Locking Type
Set Screw
Overall Height
100 mm
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA208
- Zoro #
- G312376999
- UPC #
- 808250125272
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 144 mm
- Overall Height
- 100 mm
- Bore Diameter
- 40 mm
- Overall Length
- 175 mm
- Overall Width
- 51.2 mm
- Flange Thickness
- 16 mm
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Material
- Steel
Description
a=175MM, e=144MM, g=16MM, x=36MM, s=14MM, s1=15MM, s2=71MM, b=100MM, f=87MM, Z=51.2MM,Bi=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.