SINGLE ROW BALL BEARING - 35MM STAINLESS NAR SET SCREW WHITE 3-BOLT FLANGE OPN COV BS
- Mfr # MBFBL7CW
- Zoro # G512375556
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
50.8 mm
Housing Type
Triangular
Number of Mount Holes
3
Flange Thickness
16.1 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBFBL7CW
- Zoro #
- G512375556
- UPC #
- 808250353491
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 50.8 mm
- Flange Thickness
- 16.1 mm
- Overall Length
- 157 mm
- Overall Width
- 64 mm
- Bore Diameter
- 35 mm
- Overall Height
- 157 mm
Details
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
Description
A=157MM, H=60.3MM, E=50.8MM, J=31.8MM, G=16.1MM, X=36.5MM, S=13.1MM, L=95MM, F=89MM, Z=64MM, B=32.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.