SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFK208
- Zoro # G912376894
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
16 mm
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Overall Length
164 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK208
- Zoro #
- G912376894
- UPC #
- 808250136865
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Housing Material
- Cast Iron
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 16 mm
- Overall Length
- 164 mm
- Overall Width
- 51.2 mm
- Overall Height
- 164 mm
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 50 mm
Description
a=164MM, h=60MM, e=50MM, J=41MM, g=16MM, x=36MM, s=12MM, b=100MM, f=78MM, Z=51.2MM, Bi=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.