Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 40MM WIDE SET SCREW 4BOLT FLANGE CLOSED CI COVER
- Mfr # CUCF208CE
- Zoro # G513331490
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Flange Thickness
16 mm
Overall Width
66 mm
Overall Length
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCF208CE
- Zoro #
- G513331490
- UPC #
- 808250172726
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Housing Type
- Square
Dimensions
- Flange Thickness
- 16 mm
- Overall Width
- 66 mm
- Overall Length
- 130 mm
- Mount Hole Center-to-Center Length
- 102 mm
- Bore Diameter
- 40 mm
- Overall Height
- 130 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.