Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4 ZINC WIDE SET SCREW BLACK 4-BOLT FLANGE
- Mfr # UCFPL204-12MZ2B
- Zoro # G811240722
product price:Â
$
76.69
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Type
Square
Flange Thickness
17/32 in
Overall Length
3-3/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL204-12MZ2B
- Zoro #
- G811240722
- UPC #
- 808250125548
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 17/32 in
- Overall Length
- 3-3/8 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Width
- 1-27/64 in
- Bore Diameter
- 3/4 in
- Overall Height
- 3-3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.