SINGLE ROW BALL BEARING, 40MM WIDE SET SCREW PILOTED FLG CART OPN CI COVER
- Mfr # CUCFC208C
- Zoro # G412310510
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Housing Material
Cast Iron
Overall Width
56 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFC208C
- Zoro #
- G412310510
- UPC #
- 808250177745
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 56 mm
- Overall Length
- 145 mm
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 84.8 mm
- Flange Thickness
- 26 mm
Description
a=145MM, p=120MM, e=84.8MM, s=14MM, J=10MM, K=9MM, g=26MM, f=100MM, Z=56MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.