SINGLE ROW BALL BEARING - 40MM ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL208MZ2B
- Zoro # G412376592
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
40 mm
Overall Width
51.7 mm
Flange Thickness
20 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL208MZ2B
- Zoro #
- G412376592
- UPC #
- 808250175550
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
Dimensions
- Bore Diameter
- 40 mm
- Overall Width
- 51.7 mm
- Flange Thickness
- 20 mm
- Mount Hole Center-to-Center Length
- 144 mm
- Overall Length
- 174.6 mm
- Overall Height
- 49.2 mm
Description
A=174.6MM, E=144MM, G=20MM, X=37.5MM, S=14MM, L=100MM, Z=51.7MM, B=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.