Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 45MM HEAVY SET SCREW EXPANSION 4-BOLT FLANGE
- Mfr # UCFEU309
- Zoro # G011240713
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Square
Housing Material
Cast Iron
Number of Mount Holes
4
Bore Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFEU309
- Zoro #
- G011240713
- UPC #
- 808250323425
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 45 mm
- Mount Hole Center-to-Center Length
- 123.8 mm
- Overall Length
- 159 mm
- Overall Height
- 159 mm
- Flange Thickness
- 17.5 mm
- Overall Width
- 69.8 mm
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.