SINGLE ROW BALL BEARING - 25MM NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF205
- Zoro # G412377452
product price:Â
$
40.15
/ea
Key Features
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Overall Height
95 mm
System of Measurement
Metric
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF205
- Zoro #
- G412377452
- UPC #
- 808250102556
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Housing Material
- Steel
Dimensions
- Overall Height
- 95 mm
- Bore Diameter
- 25 mm
- Overall Length
- 95 mm
Description
a=95MM, p=76MM, t=2MM, b=18MM, s=9MM, F=60MM, L=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.