SINGLE ROW BALL BEARING - 45MM HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL209C4HR23
- Zoro # G014855839
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
System of Measurement
Metric
Housing Type
Oval
Bearing Insert Type
Radial Ball
Bore Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL209C4HR23
- Zoro #
- G014855839
- UPC #
- 808250239146
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 45 mm
Details
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.