SINGLE ROW BALL BEARING - 45MM WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ209
- Zoro # G912376610
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
45 mm
Overall Width
54.9 mm
Number of Mount Holes
2
Housing Material
Cast Iron
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ209
- Zoro #
- G912376610
- UPC #
- 808250149667
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 45 mm
- Overall Width
- 54.9 mm
- Mount Hole Center-to-Center Length
- 148.5 mm
- Overall Length
- 180 mm
- Flange Thickness
- 13 mm
- Overall Height
- 111 mm
Description
a=180MM, e=148.5MM, g=13MM, x=31MM, s=14MM, b=111MM, J=4MM, f=105MM, Z=54.9MM, L=56.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.