Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 45MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL209C
- Zoro # G412376899
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Type
Oval
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
148 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL209C
- Zoro #
- G412376899
- UPC #
- 808250177820
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 148 mm
- Overall Width
- 67 mm
- Bore Diameter
- 45 mm
- Overall Length
- 188 mm
- Overall Height
- 113 mm
- Flange Thickness
- 18 mm
Description
a=188MM, e=148MM, g=18MM, s=19MM, b=113MM, Z=67MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.