Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 45MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL209
- Zoro # G112377233
product price:Â
$
78.69
/ea
Key Features
Housing Type
Oval
Bearing Insert Type
Radial Ball
Flange Thickness
18 mm
Overall Width
52.2 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL209
- Zoro #
- G112377233
- UPC #
- 808250124435
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 18 mm
- Overall Width
- 52.2 mm
- Overall Length
- 188 mm
- Mount Hole Center-to-Center Length
- 148 mm
- Bore Diameter
- 45 mm
- Overall Height
- 108 mm
Details
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
Description
a=188MM, e=148MM, g=18MM, x=38MM, s=19MM, b=108MM, Z=52.2MM, Bi=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.