SINGLE ROW BALL BEARING - 1-1/4in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UETFT206-20
- Zoro # G812375652
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Concentric Collar
Bore Diameter
1-1/4 in
Overall Width
1.629 in
System of Measurement
Inch
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UETFT206-20
- Zoro #
- G812375652
- UPC #
- 808250460281
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1.629 in
- Overall Height
- 3-1/4 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Length
- 4-7/16 in
- Flange Thickness
- 13/16 in
Details
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Description
a=4-7/16in, e=3-9/16in, g=13/16in, x=1-1/8in, s=25/64in, b=3-1/4in, Z=1.629in, L=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.