Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 45MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT209
- Zoro # G112375581
product price:Â
$
99.99
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Width
52 mm
System of Measurement
Metric
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
148.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT209
- Zoro #
- G112375581
- UPC #
- 808250124473
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Overall Width
- 52 mm
- Mount Hole Center-to-Center Length
- 148.4 mm
- Overall Length
- 179 mm
- Flange Thickness
- 14 mm
- Bore Diameter
- 45 mm
- Overall Height
- 111 mm
Description
a=179MM, e=148.4MM, g=14MM, x=40MM, s=16MM, b=111MM, Z=52MM, Bi=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.