Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM EXTRA NARROW ECC COLL 2-BOLT FLANGE OPEN COVER
Mfr # UFL005C
Zoro # G012375667
product price:Â
$
63.75
/ea
Key Features
Number of Mount Holes
2
Bore Diameter
25 mm
System of Measurement
Metric
Mount Hole Center-to-Center Length
75 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL005C
- Zoro #
- G012375667
- UPC #
- 808250293902
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Steel
Description
a=95MM, e=75MM, g=8MM, x=16MM, s=10MM, b=60MM, v=32MM, M=50MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.