Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 45MM WIDE SET SCREW PILOTED FLG CART OPN CI COVER
- Mfr # CUCFC209C
- Zoro # G912310324
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
45 mm
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFC209C
- Zoro #
- G912310324
- UPC #
- 808250195169
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- Flange Cartridge
Description
a=160MM, p=132MM, e=93.3MM, s=16MM, J=12MM, K=14MM, g=26MM, f=105MM, Z=55MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.