SINGLE ROW BALL BEARING - 45MM ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL209MZ2W
- Zoro # G712376773
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Material
PBT Thermoplastic
Bearing Insert Material
Steel
Number of Mount Holes
2
Bore Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL209MZ2W
- Zoro #
- G712376773
- UPC #
- 808250187119
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 45 mm
- Mount Hole Center-to-Center Length
- 148.5 mm
- Overall Width
- 54.2 mm
- Overall Length
- 188.9 mm
- Flange Thickness
- 21 mm
- Overall Height
- 49.2 mm
Description
A=188.9MM, E=148.5MM, G=21MM, X=41MM, S=17MM, L=108MM, Z=54.2MM, B=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.