SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL208
- Zoro # G412377032
product price:Â
$
90.15
/ea
Key Features
Overall Length
175 mm
Overall Height
100 mm
Number of Mount Holes
2
Flange Thickness
16 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL208
- Zoro #
- G412377032
- UPC #
- 808250119776
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Housing Type
- Oval
Dimensions
- Overall Length
- 175 mm
- Overall Height
- 100 mm
- Flange Thickness
- 16 mm
- Overall Width
- 51.2 mm
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 144 mm
Description
a=175MM, e=144MM, g=16MM, x=36MM, s=16MM, b=100MM, Z=51.2MM, Bi=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.