SINGLE ROW BALL BEARING - 50MM STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL210W
- Zoro # G112376953
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Flange Thickness
21 mm
Bore Diameter
50 mm
Overall Width
57.6 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL210W
- Zoro #
- G112376953
- UPC #
- 808250258055
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
Dimensions
- Flange Thickness
- 21 mm
- Bore Diameter
- 50 mm
- Overall Width
- 57.6 mm
- Mount Hole Center-to-Center Length
- 157 mm
- Overall Height
- 51.6 mm
- Overall Length
- 197 mm
Description
A=197MM, E=157MM, G=21MM, X=43MM, S=17MM, L=115MM, Z=57.6MM, B=51.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.