Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLCTE206-19NPMZ2
- Zoro # G314859063
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1-3/16 in
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLCTE206-19NPMZ2
- Zoro #
- G314859063
- UPC #
- 808250350629
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-3/16 in
- Flange Thickness
- 13/16 in
- Overall Width
- 1.35 in
- Overall Length
- 4-7/16 in
- Overall Height
- 3-5/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Details
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.