Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 50MM WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ210
- Zoro # G412376653
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Overall Length
190 mm
Mount Hole Center-to-Center Length
157 mm
Bearing Insert Material
Steel
Housing Material
Cast Iron
Overall Width
62.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UGCJTZ210
- Zoro #
- G412376653
- UPC #
- 808250166350
- Country of Origin
- Japan
Dimensions
- Overall Length
- 190 mm
- Mount Hole Center-to-Center Length
- 157 mm
- Overall Width
- 62.1 mm
- Overall Height
- 116 mm
- Bore Diameter
- 50 mm
- Flange Thickness
- 13 mm
Details
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Description
a=190MM, e=157MM, g=13MM, x=35MM, s=14MM, b=116MM, J=4MM, f=105MM, Z=62.1MM, L=62.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.