Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 5/8in WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFC202-10
- Zoro # G513331551
product price:Â
$
63.15
/ea
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
5/8 in
Bearing Insert Type
Radial Ball
Overall Height
3.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFC202-10
- Zoro #
- G513331551
- UPC #
- 808250321704
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 5/8 in
- Overall Height
- 3.938 in
- Mount Hole Center-to-Center Length
- 2.169 in
Details
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- Flange Cartridge
- Bearing Insert Type
- Radial Ball
- Housing Type
- Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.