SINGLE ROW BALL BEARING, 50MM WIDE SET SCREW 4BOLT FLANGE CLOSED CI COVER
- Mfr # CUCF210CE
- Zoro # G713331429
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Height
143 mm
Overall Width
71 mm
Bearing Insert Material
Steel
Housing Type
Square
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCF210CE
- Zoro #
- G713331429
- UPC #
- 808250203635
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Type
- Square
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Height
- 143 mm
- Overall Width
- 71 mm
- Mount Hole Center-to-Center Length
- 111 mm
- Overall Length
- 143 mm
- Bore Diameter
- 50 mm
- Flange Thickness
- 18 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.