SINGLE ROW BALL BEARING - 50MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL210NPMZ2
- Zoro # G714856600
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Number of Mount Holes
2
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
157 mm
Overall Length
197 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL210NPMZ2
- Zoro #
- G714856600
- UPC #
- 808250393305
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 157 mm
- Overall Length
- 197 mm
- Overall Width
- 54.6 mm
- Overall Height
- 115 mm
- Flange Thickness
- 18 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.