SINGLE ROW BALL BEARING, 50MM ZINC WIDE SET SCREW NICKEL 3BOLT FLANGE BRACKET
- Mfr # UCFB210NPMZ2
- Zoro # G713331795
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
50 mm
Number of Mount Holes
3
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB210NPMZ2
- Zoro #
- G713331795
- UPC #
- 808250321582
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
Dimensions
- Bore Diameter
- 50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.