SINGLE ROW BALL BEARING - 50MM ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE OPN COV
- Mfr # UCFPL210MZ2CW
- Zoro # G014855419
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Number of Mount Holes
4
Housing Type
Square
System of Measurement
Metric
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL210MZ2CW
- Zoro #
- G014855419
- UPC #
- 808250398027
- Country of Origin
- Japan
- Number of Mount Holes
- 4
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.