SINGLE ROW BALL BEARING - 1in NARR ECCENTRIC COLLAR NICKEL 2-BOLT FLANGE
- Mfr # KHFX205-16NP
- Zoro # G414859239
product price:Â
$
71.39
/ea
Key Features
Bearing Insert Material
Steel
Housing Material
Malleable Iron
Mount Hole Center-to-Center Length
3 in
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX205-16NP
- Zoro #
- G414859239
- UPC #
- 808250335671
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 2-1/2 in
- Overall Length
- 3-3/4 in
- Flange Thickness
- 27/64 in
- Overall Width
- 1.358 in
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.