SINGLE ROW BALL BEARING - 55MM HEAVY SET SCREW 4-BOLT FLANGE
- Mfr # UCFU311
- Zoro # G711240556
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
19 mm
Housing Material
Cast Iron
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
146.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFU311
- Zoro #
- G711240556
- UPC #
- 808250326273
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
Dimensions
- Flange Thickness
- 19 mm
- Mount Hole Center-to-Center Length
- 146.1 mm
- Overall Height
- 185.5 mm
- Bore Diameter
- 55 mm
- Overall Length
- 185.5 mm
- Overall Width
- 81.8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.