Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 55MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT211
- Zoro # G812375997
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Overall Width
59.8 mm
System of Measurement
Metric
Overall Height
133 mm
Bearing Insert Material
Steel
Flange Thickness
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEFT211
- Zoro #
- G812375997
- UPC #
- 808250204915
- Country of Origin
- Japan
Dimensions
- Overall Width
- 59.8 mm
- Overall Height
- 133 mm
- Flange Thickness
- 21 mm
- Overall Length
- 216 mm
- Bore Diameter
- 55 mm
- Mount Hole Center-to-Center Length
- 184.2 mm
Details
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
Description
a=216MM, e=184.2MM, g=21MM, x=44MM, s=17MM, b=133MM, Z=59.8MM, L=56.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.