SINGLE ROW BALL BEARING - 55MM WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA211
- Zoro # G712376551
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Oval
Flange Thickness
20 mm
Overall Height
130 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA211
- Zoro #
- G712376551
- UPC #
- 808250166244
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 20 mm
- Overall Height
- 130 mm
- Mount Hole Center-to-Center Length
- 184 mm
- Overall Length
- 219 mm
- Overall Width
- 58.4 mm
- Bore Diameter
- 55 mm
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Description
a=219MM, e=184MM, g=20MM, x=43MM, s=16MM, s1=17MM, s2=86MM, b=130MM, f=104MM, Z=58.4MM,Bi=55.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.