Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 55MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT211
- Zoro # G112376540
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Bore Diameter
55 mm
Overall Height
133 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT211
- Zoro #
- G112376540
- UPC #
- 808250150878
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 55 mm
- Overall Height
- 133 mm
- Flange Thickness
- 21 mm
- Overall Length
- 216 mm
- Mount Hole Center-to-Center Length
- 184.2 mm
- Overall Width
- 58.8 mm
Description
a=216MM, e=184.2MM, g=21MM, x=44MM, s=17MM, b=133MM, Z=58.8MM, Bi=55.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.