SINGLE ROW BALL BEARING - 3-1/2in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL218-56
- Zoro # G412375625
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Height
8-1/16 in
Housing Type
Oval
Overall Width
3.791 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL218-56
- Zoro #
- G412375625
- UPC #
- 808250271146
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 8-1/16 in
- Overall Width
- 3.791 in
- Mount Hole Center-to-Center Length
- 10-7/16 in
- Bore Diameter
- 3-1/2 in
- Overall Length
- 12-5/8 in
- Flange Thickness
- 1 1/32 in
Description
a=12-5/8in, e=10-7/16in, g=1-1/32in, x=2-11/16in, s=63/64in, b=8-1/16in, Z=3.791in, Bi=3.780in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.