SINGLE ROW BALL BEARING - 5/8in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL202-10C4HR5
- Zoro # G314863299
product price:Â
$
79.95
/ea
Key Features
Flange Thickness
15/32 in
Bore Diameter
5/8 in
Mount Hole Center-to-Center Length
3-35/64 in
System of Measurement
Inch
Overall Width
1.311 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL202-10C4HR5
- Zoro #
- G314863299
- UPC #
- 808250117093
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 15/32 in
- Bore Diameter
- 5/8 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Width
- 1.311 in
- Overall Height
- 2-3/8 in
- Overall Length
- 4-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.