Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT205
- Zoro # G312377248
product price:Â
$
62.89
/ea
Key Features
Overall Height
70 mm
Housing Material
Cast Iron
Flange Thickness
11 mm
Bearing Insert Material
Steel
Overall Length
124 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UGFJT205
- Zoro #
- G312377248
- UPC #
- 808250108497
- Country of Origin
- Japan
Dimensions
- Overall Height
- 70 mm
- Flange Thickness
- 11 mm
- Overall Length
- 124 mm
- Bore Diameter
- 25 mm
- Overall Width
- 45.9 mm
- Mount Hole Center-to-Center Length
- 99 mm
Details
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
Description
a=124MM, e=99MM, g=11MM, x=29MM, s=11.5MM, b=70MM, Z=45.9MM, L=44.4MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.