SINGLE ROW BALL BEARING - 5/8in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL202-10
- Zoro # G012375582
product price:Â
$
30.99
/ea
Key Features
Overall Height
2-3/16 in
Flange Thickness
3/8 in
System of Measurement
Inch
Housing Type
Oval
Overall Length
3-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL202-10
- Zoro #
- G012375582
- UPC #
- 808250102334
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Height
- 2-3/16 in
- Flange Thickness
- 3/8 in
- Overall Length
- 3-3/16 in
- Overall Width
- 1.244 in
- Bore Diameter
- 5/8 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
Description
a=3-3/16in, e=2-1/2in, g=3/8in, x=23/32in, s=9/32in, b=2-3/16in, Z=1.244in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.