SINGLE ROW BALL BEARING - 2-1/2in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL213-40
- Zoro # G612375647
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Height
6-1/8 in
System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL213-40
- Zoro #
- G612375647
- UPC #
- 808250213160
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Dimensions
- Overall Height
- 6-1/8 in
- Flange Thickness
- 15/16 in
- Overall Length
- 10-3/16 in
- Mount Hole Center-to-Center Length
- 8-17/64 in
- Overall Width
- 2.744 in
- Bore Diameter
- 2-1/2 in
Description
a=10-3/16in, e=8-17/64in, g=15/16in, x=1-31/32in, s=29/32in, b=6-1/8in, Z=2.744in, Bi=2.563in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.