Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE202-10
- Zoro # G412377261
product price:Â
$
46.79
/ea
Key Features
Mount Hole Center-to-Center Length
2-1/2 in
Overall Length
3-3/16 in
Bore Diameter
5/8 in
System of Measurement
Inch
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLCTE202-10
- Zoro #
- G412377261
- UPC #
- 808250105625
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/16 in
- Bore Diameter
- 5/8 in
- Overall Width
- 1.204 in
- Overall Height
- 2-5/16 in
- Flange Thickness
- 19/32 in
Description
a=3-3/16in, e=2-1/2in, g=19/32in, s=9/32in, b=2-5/16in, Z=1.204in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.