SINGLE ROW BALL BEARING - 5/8in NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL202-10
- Zoro # G312377194
product price:Â
$
34.55
/ea
Key Features
Mount Hole Center-to-Center Length
2-1/2 in
Overall Height
9/16 in
System of Measurement
Inch
Bearing Insert Material
Steel
Overall Length
3-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFL202-10
- Zoro #
- G312377194
- UPC #
- 808250102105
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Housing Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Height
- 9/16 in
- Overall Length
- 3-3/16 in
- Bore Diameter
- 5/8 in
Description
a=3-3/16in, e=2-1/2in, t=0.079in, b=9/16in, s=9/32in, C=2-5/16in, F=1-15/16in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.