Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF202-10
- Zoro # G812376703
product price:Â
$
34.55
/ea
Key Features
Housing Material
Steel
Overall Length
3-3/16 in
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
3
Bore Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF202-10
- Zoro #
- G812376703
- UPC #
- 808250102051
- Country of Origin
- Japan
- Housing Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Length
- 3-3/16 in
- Bore Diameter
- 5/8 in
- Overall Height
- 3-3/16 in
Description
a=3-3/16in, p=2-1/2in, t=0.079in, b=9/16in, s=9/32in, F=1-15/16in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.