Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL2-10
- Zoro # G812377410
product price:Â
$
33.89
/ea
Key Features
Number of Mount Holes
2
Bore Diameter
5/8 in
Shaft Locking Type
Set Screw
Overall Height
2-3/16 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL2-10
- Zoro #
- G812377410
- UPC #
- 808250101580
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 5/8 in
- Overall Height
- 2-3/16 in
- Overall Width
- 1.004 in
- Overall Length
- 3-3/16 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Flange Thickness
- 3/8 in
Description
a=3-3/16in, e=2-1/2in, g=3/8in, x=23/32in, s=9/32in, b=2-3/16in, Z=1.004in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.