SINGLE ROW BALL BEARING - 5/8in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM202-10
- Zoro # G812377045
product price:Â
$
51.99
/ea
Key Features
Overall Height
3-3/16 in
Bore Diameter
5/8 in
Bearing Insert Type
Radial Ball
Flange Thickness
27/64 in
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTM202-10
- Zoro #
- G812377045
- UPC #
- 808250105670
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Malleable Iron
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 3-3/16 in
- Bore Diameter
- 5/8 in
- Flange Thickness
- 27/64 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/16 in
- Overall Width
- 1.043 in
Description
a=3-3/16in, e=2-1/2in, g=27/64in, x=3/4in, s=9/32in, b=1-15/16in, Z=1.043in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.