Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF2-10
- Zoro # G912377112
product price:Â
$
35.99
/ea
Key Features
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Housing Material
Steel
Overall Height
3-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF2-10
- Zoro #
- G912377112
- UPC #
- 808250101269
- Country of Origin
- Japan
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Inch
Dimensions
- Overall Height
- 3-3/16 in
- Overall Length
- 3-3/16 in
- Bore Diameter
- 5/8 in
Description
a=3-3/16in, p=2-1/2in, t=0.079in, b=9/16in, s=9/32in, F=1-15/16in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.