SINGLE ROW BALL BEARING - 5/8in STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL202-10W
- Zoro # G312377217
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Number of Mount Holes
2
Housing Material
PBT Thermoplastic
Mount Hole Center-to-Center Length
3-35/64 in
Overall Length
4-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL202-10W
- Zoro #
- G312377217
- UPC #
- 808250194841
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Length
- 4-7/16 in
- Overall Height
- 1.22 in
- Flange Thickness
- 29/64 in
- Overall Width
- 1-21/64 in
- Bore Diameter
- 5/8 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.