SINGLE ROW BALL BEARING - 5/8in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL202-10
- Zoro # G712376650
product price:Â
$
36.25
/ea
Key Features
Flange Thickness
15/32 in
Housing Material
Cast Iron
Overall Length
4-7/16 in
Overall Width
1.311 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL202-10
- Zoro #
- G712376650
- UPC #
- 808250103706
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 15/32 in
- Overall Length
- 4-7/16 in
- Overall Width
- 1.311 in
- Bore Diameter
- 5/8 in
- Overall Height
- 2-3/8 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
Description
a=4-7/16in, e=3-35/64in, g=15/32in, x=1in, s=15/32in, b=2-3/8in, Z=1.311in, Bi=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.