SINGLE ROW BALL BEARING - 5/8in ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL202-10MZ2B
- Zoro # G712377008
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
29/64 in
Number of Mount Holes
3
Overall Height
4-1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL202-10MZ2B
- Zoro #
- G712377008
- UPC #
- 808250129164
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
Dimensions
- Flange Thickness
- 29/64 in
- Overall Height
- 4-1/4 in
- Bore Diameter
- 5/8 in
- Overall Width
- 1-21/64 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Length
- 4-1/4 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.